Check Availability
  • LUTRON 

    Lighting Dimmer, 3-Wire Fluorescent, LED Light Technology, 1-Pole, Multilocation, White

  • Item # 5PWN4
  • Mfr. Model # MAF-6AM-WH
Lighting Dimmer, 3-Wire Fluorescent, LED Light Technology, 1-Pole, Multilocation, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lighting dimmer switch allows users to customize the amount of lamp output for comfort and energy efficiency.
Show More Close
 

Technical Specifications

Item # 5PWN4
Mfr. Model # MAF-6AM-WH
UNSPSC #39121502
Catalog Page 467
Shipping Weight 0.3 lbs
Country of Origin USA *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole, Multilocation
Light Technology 3-Wire Fluorescent, LED
Communication Method - Motion Sensing and Dimming Hard Wired
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 20 Fluorescent Ballasts or 6A
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features Tap On to Favorite Level/Off, Double Tap for Full On, Press, Hold and Release for Delayed Fade-to-Off, For Use With Fluorescent, LED, CFL
Ballast Type - Light Dimming 3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver
Wall Plate Not Included
Includes Wire Nuts
Standards UL1472/CSA C22.2 184.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms