Check Availability
  • LUTRON 

    Fan Control, Rotary, 120V, 1.5Amp, 1 Pole

  • Item # 5PWJ2
  • Mfr. Model # FSQ-2F-IV
Fan Control, Rotary, 120V, 1.5Amp, 1 Pole
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PWJ2
Mfr. Model # FSQ-2F-IV
UNSPSC #26111503
Catalog Page 465
Shipping Weight 0.25 lbs
Country of Origin St. Kitts and Nevis *
Item Fan Control
Type Rotary
Voltage 120
Max. Amps 1.5
Switch Color Ivory
Plate Color Ivory
Height (In.) 4.6
Width (In.) 2.86
Depth (In.) 1.75
Fits Single Gang Box
For Use With One Ceiling Paddle Fan
Agency Compliance UL, CSA
Includes Wire Nuts
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.