Check Availability
  • LUTRON 

    Dimmer/Switch Wall Plate, White, Number of Gangs: 2, Weather Resistant: No

  • Item # 5PWP5
  • Mfr. Model # VWP-2-WH
Dimmer/Switch Wall Plate, White, Number of Gangs: 2, Weather Resistant: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PWP5
Mfr. Model # VWP-2-WH
UNSPSC #39121704
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Dimmer/Switch Wall Plate
Finish Matte
Material Plastic
Color White
Number of Gangs 2
Size Standard
Tamper Resistant No
Weather Resistant No
Description/Special Features Screwless Wallplate for Lutron Vareo and Nova T Dimmers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In