Check Availability
  • LUTRON 

    Concealed with On/Off Toggle Lighting Dimmer, CFL, Halogen, Incandescent, LED Lighting Technology

  • Item # 36WG95
  • Mfr. Model # AYCL-253P-LA
Concealed with On/Off Toggle Lighting Dimmer, CFL, Halogen, Incandescent, LED Lighting Technology
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lighting dimmer switch allows users to customize the amount of lamp output for comfort and energy efficiency.
Show More Close
 

Technical Specifications

Item # 36WG95
Mfr. Model # AYCL-253P-LA
UNSPSC #39121502
Shipping Weight 0.22 lbs
Country of Origin Mexico *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Lighting Technology CFL, Halogen, Incandescent, LED
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Concealed with On/Off Toggle
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 250W (CFL, LED), 600W (Incandescent, Halogen)
Color - Motion Sensing and Dimming Light Almond
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features HED(TM) Technology That Dims Circuitry Designed for Compatibility with Most High Efficacy Light Bulbs, for Indoor Use Only
Wall Plate Not Included
Standards UL1472/CSA C22.2 184.1, NEMA SSL-7A Type 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In