Check Availability
  • LUTRON 

    5 to 40W Power Output LED Dimming Driver, 1.6ADC Output Current, Full Range Continuous Dimming

  • Item # 38AY06
  • Mfr. Model # LTEA4U1UKL-CV240
5 to 40W Power Output LED Dimming Driver, 1.6ADC Output Current, Full Range Continuous Dimming
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38AY06
Mfr. Model # LTEA4U1UKL-CV240
UNSPSC #39111801
Shipping Weight 1.81 lbs
Country of Origin Mexico *
Item LED Dimming Driver
Power Output 5 to 40W
Output Voltage 24VDC
Length 4-57/64"
Width 4"
Height 2-5/8"
Output Current 1.6ADC
Input Voltage 120VAC
Input Current 380 mA
Input Power 44
Ballast Item LED Driver
Ballast Dimming Yes
Ballast Dimming Type Full Range Continuous Dimming
Ambient Temp. Range 32 Degrees to 104 Degrees F
Environmental Rating Dry Location
Power Factor 0.99
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms