Check Availability
  • LUTRON 

    16-Channel Switching Panel, NEMA Rating: Type 1

  • Item # 5PWP9
  • Mfr. Model # XPS16-FT
16-Channel Switching Panel, NEMA Rating: Type 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Switching Panels
• 512 schedules LCD
Average rated life is beyond 1 million cycles for quality and durability, reducing maintenance costs. 24"L x 15.13"W x 4.09"D.
UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 5PWP9
Mfr. Model # XPS16-FT
UNSPSC #39112402
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Switching Panel
Number of Channels 16
Amps 10kA, 14kA, or 18kA
HP @ 120V 1/3
HP @ 240V 1
NEMA Rating Type 1
Description/Special Features Digital Control For Up To 512 Circuits, Softswitch Relays Are Rated For All Light Sources As Well As Motors
Operating Temp. 32-104 Degrees F
Length (In.) 24
Depth (In.) 4.09
Width (In.) 15.13
Standards CSA, UL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms