Check Availability
  • LUTRON 

    120VAC Electronic Wall Switch Timer, Max. On/Off Cycles:1, Ivory

  • Item # 4YPG1
  • Mfr. Model # MA-T51MN-IV
120VAC Electronic Wall Switch Timer, Max. On/Off Cycles:1, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This countdown timer switch can be used in lighting applications, as well as with exhaust fans. The touch rocker adjusts countdown time.
Show More Close
 

Technical Specifications

Item # 4YPG1
Mfr. Model # MA-T51MN-IV
UNSPSC #39121523
Catalog Page 413
Shipping Weight 0.28 lbs
Country of Origin Mexico *
Item Wall Switch Timer
Min. Time Setting 5 min.
Max. Time Setting 60 min.
Max. On/Off Cycles 1
Voltage 120VAC
Watts 600
Amps 5 (3A Fan Load)
Switch Type Multi-Location
Type of Switch Electronic
Color Ivory
Length 4-9/16"
Width 2-7/8"
Style Wall Switch
Depth 1-3/4"
Number of Gangs 1
Features Timer Has LEDs That Indicate Time Remaining Before Turn-off, Multiple Location, Neutral Required
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms