Check Availability
  • LUMENITE CONTROL TECHNOLOGY, INC. 

    Sanitary Temp Transmitter,0 to 350F

  • Item # 6EJP5
  • Mfr. Model # LSTT-4220-C2-350F
Sanitary Temp Transmitter,0 to 350F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6EJP5
Mfr. Model # LSTT-4220-C2-350F
UNSPSC #41112105
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sanitary Temperature Transmitter
Temp. Range 0 to 350 Degrees F
Process Connection 1/2" NPT
Power Required 8 to 30VDC
Response Time 500 msec
Mounting Tri-clamp
Output 4 to 20mA
Temp. Accuracy +/-0.2%
Probe Length 12"
Sensor Type RTD
Electrical Connections Terminal Board
Enclosure Rating NEMA 4X
Standards 3A, USDA, TPV
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions