Check Availability
  • LUMENITE CONTROL TECHNOLOGY, INC. 

    Liquid Probe, Waterproof, 12In, 3 In Flange

  • Item # 6EJR9
  • Mfr. Model # PHS31ES15T12"
Liquid Probe, Waterproof, 12In, 3 In Flange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6EJR9
Mfr. Model # PHS31ES15T12"
UNSPSC #41112407
Shipping Weight 17.8 lbs
Country of Origin USA *
Item Liquid Level Probe
Application Industrial
Number of Probes 1
Probe Lengths 12"
Process Connection 3" 150lb Stainless Steel Flange
Probe Material 304 Stainless Steel and PTFE
Material of Construction NEMA 4X Stainless Steel Housing
Special Features Water Proof Probe
For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
* This product's country of origin is subject to change

Compliance and Restrictions