Check Availability
  • LUMENITE CONTROL TECHNOLOGY, INC. 

    Liquid Level Probe, 12 In, 2 In Tri-clamp

  • Item # 6EEN4
  • Mfr. Model # DCFT2
Liquid Level Probe, 12 In, 2 In Tri-clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sanitary Probe and Jack Assemblies

• Probe material: 304 stainless steel, PTFE
Show More Close
 

Technical Specifications

Item # 6EEN4
Mfr. Model # DCFT2
UNSPSC #41112407
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Liquid Level Probe
Application Sanitary
Number of Probes 1
Probe Lengths 12"
Process Connection 2" Tri-clamp
Probe Material 304 Stainless Steel and PTFE
For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
* This product's country of origin is subject to change

Welcome Sign In