Check Availability
  • LUMENITE CONTROL TECHNOLOGY, INC. 

    1-1/2" Triclamp Pressure Transmitter 0 to 100 psi, 4 to 20mA DC Output

  • Item # 6JJA3
  • Mfr. Model # LSPT-4220-C1.5-100
1-1/2" Triclamp Pressure Transmitter 0 to 100 psi, 4 to 20mA DC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6JJA3
Mfr. Model # LSPT-4220-C1.5-100
UNSPSC #41112107
Shipping Weight 5.0 lbs
Country of Origin USA *
Transmitter Type Pressure Transmitter
Wetted Materials - Transmitters 316 Stainless Steel
Range Values - Transmitter 0 to 100
Range Units - Transmitter psi
Accuracy - Transmitter +/-0.50%
Electrical Connections - Transmitter Terminal Board
Power Required - Transmitters 24VDC
Process Connection Size - Transmitter 1-1/2"
Process Connection Type - Transmitter Triclamp
Output - Transmitter 4 to 20mA DC
Operating Temp. - Transmitter -20 Degrees to 300 Degrees F
Wiring Entry - Transmitter 1/2" FNPT
Housing Stainless Steel
NEMA Rating 4x
Features Meets 3A, USDA and TPV Standards
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close