Check Availability
  • LUMENITE CONTROL TECHNOLOGY, INC. 

    0 to 160 psi Digital Sanitary Pressure Gauge with Transmitter, 3" Dial, 1-1/2" Triclamp Connection,

  • Item # 6JJD2
  • Mfr. Model # LSDPG-4220-C1.5-160
0 to 160 psi Digital Sanitary Pressure Gauge with Transmitter, 3" Dial, 1-1/2" Triclamp Connection,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6JJD2
Mfr. Model # LSDPG-4220-C1.5-160
UNSPSC #41112107
Shipping Weight 2.0 lbs
Country of Origin USA *
Digital Gauge with Transmitter Type Digital Sanitary Pressure Gauge with Transmitter
Item Digital Sanitary Pressure Gauge with Transmitter
Gauge Nominal Dial Size 3"
Basic Gauge Case Material Plastic
Basic Gauge Wetted Parts Stainless Steel
Gauge Connection Type Triclamp
Gauge Connection Size 1-1/2"
Gauge Connection Location Bottom
Gauge Primary Range Units psi
Gauge Primary Range Values 0 to 160
Digital Gauge Accuracy +/-0.25% Full Scale
Display Units Psi, Bar, kPa, mBar, mmHg, In H2O, kg/cm2
Socket Material Stainless Steel
Case Material Lexan
Case Color Blue
Display Backlit LCD
Number of Display Digits 5
Digital Gauge Display Units psi, Bar, in. H2O, kg/cm2, kPa, mBar, mmHg
Resolution Dependent on Display Units Selected
Powered By 24 VDC or Battery Backup
Agency Compliance 3A, USDA, TPV
Gauge Operating Temp. Range 14 Degrees to 140 Degrees F
Output 4 to 20mA
Gauge Transmitter Required Power 24VDC
Loop Resistance Dependent on Loop Supply Voltage
Series LSDPG
Calibration Certificate No
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Welcome Sign In