Check Availability
  • LUMENERA 

    Microscope Camera, Still/Video, 5, 1/2"

  • Item # 28DZ26
  • Mfr. Model # AU-200-CMOS
Microscope Camera, Still/Video, 5, 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28DZ26
Mfr. Model # AU-200-CMOS
UNSPSC #41111706
Shipping Weight 3.0 lbs
Country of Origin Canada *
Item Microscope Camera
Capture Mode Still Image and Video
Megapixels 5
Image Sensor Format 1/2"
Sensor Type CMOS
Interface - Lab Equipment USB, WiFi
Color/Monochrome Color
Frame Rate 5 to 40
Mounting Type C-Mount
Compatible With PC, Apple iOS, Android
Operating Temp. 10 Degrees to 32 Degrees C
Resolution 2592x1944
Display Digital
Overall Height 2"
Overall Length 2.5"
Features Digital microscope camera, mounts to trinoc C-mount or binocular eyetube, WiFi output to smart phones and tablets, free APP, USB to PC, includes software
Overall Width 2.5"
Includes USB Cable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.