Check Availability
White 2 Circuit/s Connector, 2000 Max. Total Watts, 120VAC
  • LUMAPRO 

    White 2 Circuit/s Connector, 2000 Max. Total Watts, 120VAC

  • Item # 5TP98
  • Mfr. Model # 5TP98
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 5TP98
Mfr. Model # 5TP98
UNSPSC #39111508
Shipping Weight 0.1 lbs
Country of Origin China *
Item - Track Lighting Connector
Max. Total Wattage - Track Lighting 2000
Voltage - Track Lighting Track 120VAC
Track Color - Track Lighting White
Number of Circuits - Track Lighting 2
Max. Total Amps - Track Lighting 20
Length - Track Lighting Track and Connectors 4-1/4"
Width - Track Lighting Track and Connectors 1-1/2"
Height - Track Lighting Track and Connectors 3/4"
Track Material - Track Lighting Metal, Plastic
Includes Hardware
Item Straight Connector

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms