Check Availability
  • LUMAPRO 

    White 1 Circuit/s Connector, 2400 Max. Total Watts, 120VAC

  • Item # 10F191
  • Mfr. Model # 10F191
White 1 Circuit/s Connector, 2400 Max. Total Watts, 120VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10F191
Mfr. Model # 10F191
UNSPSC #39111508
Shipping Weight 0.1 lbs
Country of Origin China *
Item - Track Lighting Connector
Max. Total Wattage - Track Lighting 2400
Voltage - Track Lighting Track 120VAC
Track Color - Track Lighting White
Number of Circuits - Track Lighting 1
Max. Total Amps - Track Lighting 20
Length - Track Lighting Track and Connectors 4-1/4"
Width - Track Lighting Track and Connectors 1-13/32"
Height - Track Lighting Track and Connectors 11/16"
Track Material - Track Lighting Plastic
Function Low Profile Joiner Used To Continue Track Run
Standards UL/CuL
Includes Hardware
Item Straight Connector
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms