Check Availability
  • LUMAPRO 

    Trade Number NE-51, 0.1 Watts Miniature Neon Bulb, T3, Miniature Bayonet (BA9s), 105-125

  • Item # 2FNB5
  • Mfr. Model # 2FNB5
Trade Number NE-51, 0.1 Watts Miniature Neon Bulb, T3, Miniature Bayonet (BA9s), 105-125
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature neon bulb contains gases that glow when electrically charged. It is designed for use in instrument applications.
Show More Close
 

Technical Specifications

Item # 2FNB5
Mfr. Model # 2FNB5
UNSPSC #39101618
Catalog Page 495
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Miniature Neon Bulb
Overall Bulb Shape T
Trade Number NE-51
Bulb Shape T3
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 105-125
Bulb Primary Application Instrument
Watts 0.1
Bulb Type Miniature
Bulb Amps 0.30mA
Average Bulb Life 15,000 hr.
Light Technology Neon
Light Bulb Dia. 7/16"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.