Check Availability
  • LUMAPRO 

    Trade Number LM40F1WE26-W, 2.5 Watts Miniature LED Bulb, G12, Medium Screw (E26), 90-240

  • Item # 2FPC5
  • Mfr. Model # 2FPC5
Trade Number LM40F1WE26-W, 2.5 Watts Miniature LED Bulb, G12, Medium Screw (E26), 90-240
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature LED bulb uses less energy than comparable halogen bulbs. It also offers long service life. It is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 2FPC5
Mfr. Model # 2FPC5
UNSPSC #39101609
Catalog Page 505
Shipping Weight 0.1 lbs
Country of Origin China *
Item Miniature LED Bulb
Overall Bulb Shape G
Trade Number LM40F1WE26-W
Bulb Shape G12
Bulb Base Type Medium Screw (E26)
Voltage 90-240
Bulb Primary Application General Purpose
Watts 2.5
Bulb Type Miniature
Bulb Amps 320mA
Average Bulb Life 50,000 hr.
Light Technology LED
Light Color White
Light Bulb Dia. 1-1/2"
Bulb Housing Glass
Bulb Power Source Direct Wired
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.