Check Availability
  • LUMAPRO 

    Trade Number LM40F1WE26-A, 2.5 Watts Miniature LED Bulb, G40, Medium Screw (E26), 90-240

  • Item # 2FPC1
  • Mfr. Model # 2FPC1
Trade Number LM40F1WE26-A, 2.5 Watts Miniature LED Bulb, G40, Medium Screw (E26), 90-240
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature LED bulb uses less energy than comparable halogen bulbs. It also offers long service life. It is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 2FPC1
Mfr. Model # 2FPC1
UNSPSC #39101609
Catalog Page 507
Shipping Weight 0.05 lbs
Country of Origin China *
Item Miniature LED Bulb
Overall Bulb Shape G
Trade Number LM40F1WE26-A
Bulb Shape G40
Bulb Base Type Medium Screw (E26)
Voltage 90-240
Bulb Primary Application General Purpose
Watts 2.5
Bulb Type Miniature
Light Appearance No Rated Color Temp, Red
Bulb Amps 320mA
Average Bulb Life 50,000 hr.
Light Technology LED
Light Color Amber
Light Bulb Dia. 1-1/2"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.