Check Availability
  • LUMAPRO 

    Trade Number LM1048MB-W, 0.7 Watts Miniature LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 48

  • Item # 2FNT8
  • Mfr. Model # 2FNT8
Trade Number LM1048MB-W, 0.7 Watts Miniature LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature LED bulb uses less energy than comparable halogen bulbs. It also offers long service life. It is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 2FNT8
Mfr. Model # 2FNT8
UNSPSC #39101609
Catalog Page 507
Shipping Weight 0.02 lbs
Country of Origin China *
Item Miniature LED Bulb
Overall Bulb Shape T
Trade Number LM1048MB-W
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 48
Bulb Primary Application General Purpose
Watts 0.7
Bulb Type Miniature
Bulb Amps 0.30mA
Average Bulb Life 100,000 hr.
Light Technology LED
Light Color White
Light Bulb Dia. 13/32"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Replaces Bulb 48MB, 3T4/48V
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.