Check Availability
  • LUMAPRO 

    Trade Number LM1012WB-A Miniature Bi-Polar LED Bulb, T3-1/4, Plastic Wedge (W2.1x9.5d), 12

  • Item # 2FNN1
  • Mfr. Model # 2FNN1
Trade Number LM1012WB-A Miniature Bi-Polar LED Bulb, T3-1/4, Plastic Wedge (W2.1x9.5d), 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FNN1
Mfr. Model # 2FNN1
UNSPSC #39101609
Catalog Page 507
Shipping Weight 0.02 lbs
Country of Origin China *
Item Miniature Bi-Polar LED Bulb
Overall Bulb Shape T
Trade Number LM1012WB-A
Bulb Shape T3-1/4
Bulb Base Type Plastic Wedge (W2.1x9.5d)
Voltage 12
Bulb Primary Application General Purpose
Bulb Type Miniature
Light Appearance No Rated Color Temp, Red
Bulb Amps 30mA
Average Bulb Life 100,000 hr.
Light Technology LED
Light Color Amber
Light Bulb Dia. 13/32"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Replaces Bulb 158, 159, 161, 168, 184, 193, 194, 658
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close