Check Availability
  • LUMAPRO 

    Trade Number LM1012MB-WW Miniature Bi-Polar LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 12

  • Item # 2FNL3
  • Mfr. Model # 2FNL3
Trade Number LM1012MB-WW Miniature Bi-Polar LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature bi-polar LED bulb is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 2FNL3
Mfr. Model # 2FNL3
UNSPSC #39101609
Catalog Page 505
Shipping Weight 0.02 lbs
Country of Origin China *
Item Miniature Bi-Polar LED Bulb
Overall Bulb Shape T
Trade Number LM1012MB-WW
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 12
Bulb Primary Application General Purpose
Bulb Type Miniature
Bulb Amps 0.30mA
Average Bulb Life 100,000 hr.
Light Technology LED
Light Color Warm White
Light Bulb Dia. 13/32"
Bulb Housing Glass
Bulb Power Source Direct Wired
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Replaces Bulb 53,57,182,293,756,1445,1815,1816,1889,1891,1893,1895
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.