Check Availability
Trade Number LM1006WB-B, 0.5 Watts Miniature Bi-Polar LED Bulb, T3-1/4, Plastic Wedge (W2.1x9.5d)
  • LUMAPRO 

    Trade Number LM1006WB-B, 0.5 Watts Miniature Bi-Polar LED Bulb, T3-1/4, Plastic Wedge (W2.1x9.5d)

  • Item # 2FNJ5
  • Mfr. Model # 2FNJ5
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2FNJ5
Mfr. Model # 2FNJ5
UNSPSC #39101609
Catalog Page 507
Shipping Weight 0.25 lbs
Country of Origin China *
Item Miniature Bi-Polar LED Bulb
Overall Bulb Shape T
Trade Number LM1006WB-B
Bulb Shape T3-1/4
Bulb Base Type Plastic Wedge (W2.1x9.5d)
Voltage 6.3
Bulb Primary Application General Purpose
Watts 0.5
Bulb Type Miniature
Light Appearance No Rated Color Temp, Blue
Bulb Amps 75mA
Average Bulb Life 100,000 hr.
Light Technology LED
Light Color Blue
Light Bulb Dia. 13/32"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Replaces Bulb 147,259,259X,285,447,555
Green Environmental Attribute Product Contributes To Reducing Energy Consumption

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.