Check Availability
  • LUMAPRO 

    Trade Number LM0512WB-WW, 0.2 Watts Miniature Bi-Polar LED Bulb, T1-3/4, Plastic Wedge (W2.1x4.9d)

  • Item # 2FNG9
  • Mfr. Model # 2FNG9
Trade Number LM0512WB-WW, 0.2 Watts Miniature Bi-Polar LED Bulb, T1-3/4, Plastic Wedge (W2.1x4.9d)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature bi-polar LED bulb is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 2FNG9
Mfr. Model # 2FNG9
UNSPSC #39101609
Catalog Page 507
Shipping Weight 0.02 lbs
Country of Origin China *
Item Miniature Bi-Polar LED Bulb
Overall Bulb Shape T
Trade Number LM0512WB-WW
Bulb Shape T1-3/4
Bulb Base Type Plastic Wedge (W2.1x4.9d)
Voltage 12
Bulb Primary Application General Purpose
Watts 0.2
Bulb Type Miniature
Bulb Amps 20mA
Average Bulb Life 100,000 hr.
Light Technology LED
Light Color Warm White
Light Bulb Dia. 3/16"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Replaces Bulb 18,37,70,73,74
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.