Check Availability
  • LUMAPRO 

    Trade Number L6PSB-W, 0.1 Watts Miniature LED Bulb, T2, Tel. Slide No. 5, 6

  • Item # 3FRG9
  • Mfr. Model # 3FRG9
Trade Number L6PSB-W, 0.1 Watts Miniature LED Bulb, T2, Tel. Slide No. 5, 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature LED bulb uses less energy than comparable halogen bulbs. It also offers long service life. It is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 3FRG9
Mfr. Model # 3FRG9
UNSPSC #39112102
Catalog Page 507
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Miniature LED Bulb
Overall Bulb Shape T
Trade Number L6PSB-W
Bulb Shape T2
Bulb Base Type Tel. Slide No. 5
Voltage 6
Bulb Primary Application General Purpose
Watts 0.1
Bulb Type Miniature
Bulb Amps 20mA
Average Bulb Life 50,000 hr.
Light Technology LED
Light Color White
Light Bulb Dia. 1/4"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.