Check Availability
  • LUMAPRO 

    Trade Number L120V-MB-B, 0.7 Watts Miniature Bi-Polar LED Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 2FNK2
  • Mfr. Model # 2FNK2
Trade Number L120V-MB-B, 0.7 Watts Miniature Bi-Polar LED Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature bi-polar LED bulb is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 2FNK2
Mfr. Model # 2FNK2
UNSPSC #39101609
Catalog Page 505
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Miniature Bi-Polar LED Bulb
Overall Bulb Shape T
Trade Number L120V-MB-B
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 120
Bulb Primary Application General Purpose
Watts 0.7
Bulb Type Miniature
Light Appearance No Rated Color Temp, Blue
Bulb Amps 0.30mA
Average Bulb Life 100,000 hr.
Light Technology LED
Light Color Blue
Light Bulb Dia. 13/32"
Bulb Housing Glass
Bulb Power Source Direct Wired
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Replaces Bulb 120MB
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.