Check Availability
  • LUMAPRO 

    Trade Number L120PSB-G, 1.2 Watts Miniature LED Bulb, T2, Tel. Slide No. 5, 120VAC

  • Item # 3FRH9
  • Mfr. Model # 3FRH9
Trade Number L120PSB-G, 1.2 Watts Miniature LED Bulb, T2, Tel. Slide No. 5, 120VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature LED bulb uses less energy than comparable halogen bulbs. It also offers long service life. It is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 3FRH9
Mfr. Model # 3FRH9
UNSPSC #39112102
Catalog Page 507
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Miniature LED Bulb
Overall Bulb Shape T
Trade Number L120PSB-G
Bulb Shape T2
Bulb Base Type Tel. Slide No. 5
Voltage 120VAC
Bulb Primary Application General Purpose
Watts 1.2
Bulb Type Miniature
Light Appearance No Rated Color Temp, Green
Bulb Amps 0.01mA
Average Bulb Life 50,000 hr.
Light Technology LED
Light Color Green
Light Bulb Dia. 1/4"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.