Check Availability
  • LUMAPRO 

    Trade Number L1024MB-WW, 0.7 Watts Miniature LED Lamp, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 26CU07
  • Mfr. Model # 26CU07
Trade Number L1024MB-WW, 0.7 Watts Miniature LED Lamp, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Provides significantly longer service life than conventional incandescent bulbs, to reduce labor costs.
Show More Close
 

Technical Specifications

Item # 26CU07
Mfr. Model # 26CU07
UNSPSC #39112102
Catalog Page 505
Shipping Weight 0.015 lbs
Country of Origin Taiwan *
Item Miniature LED Lamp
Overall Bulb Shape T
Trade Number L1024MB-WW
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 24
Bulb Primary Application General Purpose
Watts 0.7
Bulb Type Miniature
Bulb Amps 0.72mA
Average Bulb Life 25,000 hr.
Lumens 3
Light Technology LED
Light Color Warm White
Max. Overall Bulb Length 1-3/64"
Light Bulb Dia. 13/32"
Bulb Housing Glass
Bulb Power Source Direct Wired
Indoor/Outdoor Usage Indoor Only
For Enclosed Fixtures No
High Output No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.