Check Availability
  • LUMAPRO 

    Trade Number L10120MB-R, 0.7 Watts Miniature LED Lamp, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 26CU03
  • Mfr. Model # 26CU03
Trade Number L10120MB-R, 0.7 Watts Miniature LED Lamp, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Provides significantly longer service life than conventional incandescent bulbs, to reduce labor costs.
Show More Close
 

Technical Specifications

Item # 26CU03
Mfr. Model # 26CU03
UNSPSC #39112102
Catalog Page 505
Shipping Weight 0.015 lbs
Country of Origin Taiwan *
Item Miniature LED Lamp
Overall Bulb Shape T
Trade Number L10120MB-R
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 120
Bulb Primary Application General Purpose
Watts 0.7
Bulb Type Miniature
Light Appearance No Rated Color Temp, Red
Bulb Amps 0.72mA
Average Bulb Life 25,000 hr.
Lumens 4
Light Technology LED
Light Color Red
Max. Overall Bulb Length 1-3/64"
Light Bulb Dia. 13/32"
Bulb Housing Glass
Bulb Power Source Direct Wired
Indoor/Outdoor Usage Indoor Only
For Enclosed Fixtures No
High Output No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.