Check Availability
  • LUMAPRO 

    Trade Number L1006MB-G, 0.5 Watts Miniature Bi-Polar LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 6.3

  • Item # 2FNH3
  • Mfr. Model # 2FNH3
Trade Number L1006MB-G, 0.5 Watts Miniature Bi-Polar LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 6.3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature bi-polar LED bulb is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 2FNH3
Mfr. Model # 2FNH3
UNSPSC #39101609
Catalog Page 507
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Miniature Bi-Polar LED Bulb
Overall Bulb Shape T
Trade Number L1006MB-G
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 6.3
Bulb Primary Application General Purpose
Watts 0.5
Bulb Type Miniature
Light Appearance No Rated Color Temp, Green
Bulb Amps 75mA
Average Bulb Life 100,000 hr.
Light Technology LED
Light Color Green
Light Bulb Dia. 13/32"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Replaces Bulb 44,47,51,55,239,755,1406,1847,1850,1866,1810,1888
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.