Check Availability
  • LUMAPRO 

    Trade Number 891, 8.0 Watts Miniature Halogen Bulb, T3, 2-Pin (G4), 12.8 Volt, 138 Lumens

  • Item # 2FMV2
  • Mfr. Model # 2FMV2
Trade Number 891, 8.0 Watts Miniature Halogen Bulb, T3, 2-Pin (G4), 12.8 Volt, 138 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 2FMV2
Mfr. Model # 2FMV2
UNSPSC #39101612
Catalog Page 502
Shipping Weight 0.02 lbs
Country of Origin South Korea *
Item Miniature Halogen Bulb
Overall Bulb Shape T
Trade Number 891
Bulb Shape T3
Bulb Base Type 2-Pin (G4)
Voltage 12.8
Bulb Primary Application General Purpose
Watts 8.0
Bulb Type Miniature
Bulb Amps 630mA
Average Bulb Life 500 hr.
Lumens 138
Lighting Technology Halogen
Max. Overall Bulb Length 1/8"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.