Check Availability
  • LUMAPRO 

    Trade Number 787, 10.0 Watts Miniature Halogen Bulb, T2-1/4, 2-Pin (G4), 6 Volt, 201 Lumens

  • Item # 2FMH1
  • Mfr. Model # 2FMH1
Trade Number 787, 10.0 Watts Miniature Halogen Bulb, T2-1/4, 2-Pin (G4), 6 Volt, 201 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 2FMH1
Mfr. Model # 2FMH1
UNSPSC #39101612
Catalog Page 504
Shipping Weight 0.02 lbs
Country of Origin China *
Item Miniature Halogen Bulb
Overall Bulb Shape T
Trade Number 787
Bulb Shape T2-1/4
Bulb Base Type 2-Pin (G4)
Voltage 6
Bulb Primary Application Instrument
Watts 10.0
Bulb Type Miniature
Bulb Amps 1670mA
Average Bulb Life 100 hr.
Lumens 201
Light Technology Halogen
Max. Overall Bulb Length 1"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.