Check Availability
  • LUMAPRO 

    Trade Number 786, 12.0 Watts Miniature Halogen Bulb, T2-1/4, 2-Pin (G4), 6

  • Item # 5DTP4
  • Mfr. Model # 5DTP4
Trade Number 786, 12.0 Watts Miniature Halogen Bulb, T2-1/4, 2-Pin (G4), 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 5DTP4
Mfr. Model # 5DTP4
UNSPSC #39101601
Catalog Page 504
Shipping Weight 0.01 lbs
Country of Origin China *
Item Miniature Halogen Bulb
Overall Bulb Shape T
Trade Number 786
Bulb Shape T2-1/4
Bulb Base Type 2-Pin (G4)
Voltage 6
Bulb Primary Application Emergency
Watts 12.0
Bulb Type Miniature
Average Bulb Life 50 hr.
Light Technology Halogen
Max. Overall Bulb Length 1-1/4"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.