Check Availability
  • LUMAPRO 

    Trade Number 767, 12.0 Watts Miniature Incandescent Bulb, T2-1/4, Miniature Bayonet (BA9s)

  • Item # 5DTN6
  • Mfr. Model # 5DTN6
Trade Number 767, 12.0 Watts Miniature Incandescent Bulb, T2-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in aircraft applications.
Show More Close
 

Technical Specifications

Item # 5DTN6
Mfr. Model # 5DTN6
UNSPSC #39101601
Catalog Page 505
Shipping Weight 0.01 lbs
Country of Origin China *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 767
Bulb Shape T2-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 6
Bulb Primary Application Aircraft
Watts 12.0
Bulb Type Miniature
Average Bulb Life 50 hr.
Lumens 220
Light Technology Incandescent
Max. Overall Bulb Length 1-1/4"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.