Check Availability
  • LUMAPRO 

    Trade Number 6PSB, 0.8 Watts Miniature Incandescent Bulb, T2, Tel. Slide No. 5, 6

  • Item # 2EKT6
  • Mfr. Model # 2EKT6
Trade Number 6PSB, 0.8 Watts Miniature Incandescent Bulb, T2, Tel. Slide No. 5, 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it.
Show More Close
 

Technical Specifications

Item # 2EKT6
Mfr. Model # 2EKT6
UNSPSC #39101612
Catalog Page 507
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 6PSB
Bulb Shape T2
Bulb Base Type Tel. Slide No. 5
Voltage 6
Bulb Primary Application Telephone
Watts 0.8
Bulb Type Miniature
Average Bulb Life 5000 hr.
Light Technology Incandescent
Light Color Clear
Max. Overall Bulb Length 1-7/64"
Light Bulb Dia. 1/4"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.