Check Availability
  • LUMAPRO 

    Trade Number 6PSB, 0.8 Watts Miniature Incandescent Bulb, T2, Tel. Slide No. 5, 6

  • Item # 21U503
  • Mfr. Model # 21U503
Trade Number 6PSB, 0.8 Watts Miniature Incandescent Bulb, T2, Tel. Slide No. 5, 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it.
Show More Close
 

Technical Specifications

Item # 21U503
Mfr. Model # 21U503
UNSPSC #39101612
Catalog Page 504
Shipping Weight 0.001 lbs
Country of Origin South Korea *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 6PSB
Bulb Shape T2
Bulb Base Type Tel. Slide No. 5
Voltage 6
Bulb Primary Application Telephone
Watts 0.8
Bulb Type Miniature
Average Bulb Life 5000 hr.
Lighting Technology Incandescent
Max. Overall Bulb Length 1-7/64"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Welcome Sign In