Check Availability
  • LUMAPRO 

    Trade Number 60PSB, 3.0 Watts Miniature Incandescent Bulb, T2, Tel. Slide No. 5, 60

  • Item # 21U511
  • Mfr. Model # 21U511
Trade Number 60PSB, 3.0 Watts Miniature Incandescent Bulb, T2, Tel. Slide No. 5, 60
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it.
Show More Close
 

Technical Specifications

Item # 21U511
Mfr. Model # 21U511
UNSPSC #39101612
Catalog Page 504
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 60PSB
Bulb Shape T2
Bulb Base Type Tel. Slide No. 5
Voltage 60
Bulb Primary Application Telephone
Watts 3.0
Bulb Type Miniature
Average Bulb Life 7500 hr.
Light Technology Incandescent
Max. Overall Bulb Length 1-7/64"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Welcome Sign In