Check Availability
  • LUMAPRO 

    Trade Number 60MB, 3.0 Watts Miniature Incandescent Bulb, T2-1/2, Miniature Bayonet (BA9s)

  • Item # 21U510
  • Mfr. Model # 21U510
Trade Number 60MB, 3.0 Watts Miniature Incandescent Bulb, T2-1/2, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in indicator applications.
Show More Close
 

Technical Specifications

Item # 21U510
Mfr. Model # 21U510
UNSPSC #39101612
Catalog Page 503
Shipping Weight 0.001 lbs
Country of Origin Taiwan *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 60MB
Bulb Shape T2-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 60
Bulb Primary Application Indicator
Watts 3.0
Bulb Type Miniature
Average Bulb Life 7500 hr.
Lumens 9
Light Technology Incandescent
Max. Overall Bulb Length 1-3/16"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.