Check Availability
  • LUMAPRO 

    Trade Number 55, 3.0 Watts Miniature Incandescent Bulb, G4-1/2, Miniature Bayonet (BA9s)

  • Item # 2FMK2
  • Mfr. Model # 2FMK2
Trade Number 55, 3.0 Watts Miniature Incandescent Bulb, G4-1/2, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 2FMK2
Mfr. Model # 2FMK2
UNSPSC #39101612
Catalog Page 503
Shipping Weight 0.02 lbs
Country of Origin China *
Item Miniature Incandescent Bulb
Overall Bulb Shape G
Trade Number 55
Bulb Shape G4-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 7
Bulb Primary Application General Purpose
Watts 3.0
Bulb Type Miniature
Bulb Amps 410mA
Average Bulb Life 500 hr.
Lumens 25
Light Technology Incandescent
Max. Overall Bulb Length 1-1/16"
Light Bulb Dia. 19/32"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.