Check Availability
  • LUMAPRO 

    Trade Number 53, 1.7 Watts Miniature Incandescent Bulb, G3-1/2, Miniature Bayonet (BA9s)

  • Item # 21U519
  • Mfr. Model # 53-1PK
Trade Number 53, 1.7 Watts Miniature Incandescent Bulb, G3-1/2, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in automotive applications.
Show More Close
 

Technical Specifications

Item # 21U519
Mfr. Model # 53-1PK
UNSPSC #39101612
Catalog Page 503
Shipping Weight 0.001 lbs
Country of Origin China *
Item Miniature Incandescent Bulb
Overall Bulb Shape G
Trade Number 53
Bulb Shape G3-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 14.4
Bulb Primary Application Automotive
Watts 1.7
Bulb Type Miniature
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 1000 hr.
Lumens 13
Light Technology Incandescent
Light Color White
Max. Overall Bulb Length 15/16"
Shatter-Resistant No
Bulb Housing Glass
Bulb Power Source Direct Wired or Plug and Play
Indoor/Outdoor Usage Indoor Only
Rough Service No
Standards Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures No
High Output No
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.