Check Availability
  • LUMAPRO 

    Trade Number 48PSB, 2.4 Watts Miniature Incandescent Bulb, T2, Tel. Slide No. 5, 48

  • Item # 2EKU5
  • Mfr. Model # 2EKU5
Trade Number 48PSB, 2.4 Watts Miniature Incandescent Bulb, T2, Tel. Slide No. 5, 48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it.
Show More Close
 

Technical Specifications

Item # 2EKU5
Mfr. Model # 2EKU5
UNSPSC #39101612
Catalog Page 504
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 48PSB
Bulb Shape T2
Bulb Base Type Tel. Slide No. 5
Voltage 48
Bulb Primary Application Telephone
Watts 2.4
Bulb Type Miniature
Bulb Amps 50mA
Average Bulb Life 10,000 hr.
Light Technology Incandescent
Light Color Clear
Max. Overall Bulb Length 1-7/64"
Light Bulb Dia. 5/8"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.