Check Availability
  • LUMAPRO 

    Trade Number 456, 5.0 Watts Miniature Incandescent Bulb, G4-1/2, Miniature Bayonet (BA9s)

  • Item # 21U569
  • Mfr. Model # 21U569
Trade Number 456, 5.0 Watts Miniature Incandescent Bulb, G4-1/2, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in instrument applications.
Show More Close
 

Technical Specifications

Item # 21U569
Mfr. Model # 21U569
UNSPSC #39101612
Catalog Page 505
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape G
Trade Number 456
Bulb Shape G4-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 28
Bulb Primary Application Instrument
Watts 5.0
Bulb Type Miniature
Average Bulb Life 5000 hr.
Lumens 25
Light Technology Incandescent
Max. Overall Bulb Length 1-1/16"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions