Check Availability
  • LUMAPRO 

    Trade Number 356, 4.8 Watts Miniature Incandescent Bulb, G3-1/2, Miniature Bayonet (BA9s)

  • Item # 2FMC4
  • Mfr. Model # 2FMC4
Trade Number 356, 4.8 Watts Miniature Incandescent Bulb, G3-1/2, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in aircraft applications.
Show More Close
 

Technical Specifications

Item # 2FMC4
Mfr. Model # 2FMC4
UNSPSC #39101612
Catalog Page 503
Shipping Weight 0.06 lbs
Country of Origin China *
Item Miniature Incandescent Bulb
Overall Bulb Shape G
Trade Number 356
Bulb Shape G3-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 28
Bulb Primary Application Aircraft
Watts 4.8
Bulb Type Miniature
Bulb Amps 170mA
Average Bulb Life 500 hr.
Lumens 44
Light Technology Incandescent
Light Color Clear
Max. Overall Bulb Length 15/16"
Light Bulb Dia. 7/16"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.