Check Availability
  • LUMAPRO 

    Trade Number 316, 4.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 2FLY1
  • Mfr. Model # 2FLY1
Trade Number 316, 4.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 2FLY1
Mfr. Model # 2FLY1
UNSPSC #39101612
Catalog Page 505
Shipping Weight 0.06 lbs
Country of Origin China *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 316
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 6
Bulb Primary Application General Purpose
Watts 4.0
Bulb Type Miniature
Bulb Amps 700mA
Average Bulb Life 500 hr.
Lumens 43
Light Technology Incandescent
Max. Overall Bulb Length 1-3/16"
Light Bulb Dia. 7/16"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.