Check Availability
  • LUMAPRO 

    Trade Number 293, 5.0 Watts Miniature Incandescent Bulb, G4-1/2, Miniature Bayonet (BA9s)

  • Item # 2EKV5
  • Mfr. Model # 2EKV5
Trade Number 293, 5.0 Watts Miniature Incandescent Bulb, G4-1/2, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in indicator applications.
Show More Close
 

Technical Specifications

Item # 2EKV5
Mfr. Model # 2EKV5
UNSPSC #39101612
Catalog Page 503
Shipping Weight 0.06 lbs
Country of Origin China *
Item Miniature Incandescent Bulb
Overall Bulb Shape G
Trade Number 293
Bulb Shape G4-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 14
Bulb Primary Application Indicator
Watts 5.0
Bulb Type Miniature
Bulb Amps 320mA
Average Bulb Life 5000 hr.
Lumens 25
Light Technology Incandescent
Light Color Clear
Max. Overall Bulb Length 1-1/16"
Light Bulb Dia. 9/16"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.