Check Availability
  • LUMAPRO 

    Trade Number 28MB, 1.0 Watts Miniature Incandescent Bulb, T2-1/2, Miniature Bayonet (BA9s)

  • Item # 21U506
  • Mfr. Model # 21U506
Trade Number 28MB, 1.0 Watts Miniature Incandescent Bulb, T2-1/2, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in telephone applications.
Show More Close
 

Technical Specifications

Item # 21U506
Mfr. Model # 21U506
UNSPSC #39101612
Catalog Page 505
Shipping Weight 0.001 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 28MB
Bulb Shape T2-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 28
Bulb Primary Application Telephone
Watts 1.0
Bulb Type Miniature
Average Bulb Life 5000 hr.
Lumens 4
Light Technology Incandescent
Max. Overall Bulb Length 1-3/16"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions