Check Availability
  • LUMAPRO 

    Trade Number 24VMB-1, 3.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 4VDY2
  • Mfr. Model # 4VDY2
Trade Number 24VMB-1, 3.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in indicator applications.
Show More Close
 

Technical Specifications

Item # 4VDY2
Mfr. Model # 4VDY2
UNSPSC #39101612
Catalog Page 246
Shipping Weight 0.01 lbs
Country of Origin China *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 24VMB-1
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 24
Bulb Primary Application Indicator
Watts 3.0
Bulb Type Miniature
Average Bulb Life 10,000 hr.
Lumens 11
Light Technology Incandescent
Max. Overall Bulb Length 1-3/16"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.