Check Availability
  • LUMAPRO 

    Trade Number 212-2, 10.0 Watts Miniature Incandescent Bulb, T3, Miniature Cap, 13.5 Volt, 75 Lumens

  • Item # 21U545
  • Mfr. Model # 21U545
Trade Number 212-2, 10.0 Watts Miniature Incandescent Bulb, T3, Miniature Cap, 13.5 Volt, 75 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in automotive applications.
Show More Close
 

Technical Specifications

Item # 21U545
Mfr. Model # 21U545
UNSPSC #39101612
Catalog Page 505
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 212-2
Bulb Shape T3
Bulb Base Type Miniature Cap
Voltage 13.5
Bulb Primary Application Automotive
Watts 10.0
Bulb Type Miniature
Average Bulb Life 2000 hr.
Lumens 75
Light Technology Incandescent
Max. Overall Bulb Length 1-23/32"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions