Check Availability
  • LUMAPRO 

    Trade Number 1893, 4.6 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 21U638
  • Mfr. Model # 1893-2PK
Trade Number 1893, 4.6 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in automotive applications.
Show More Close
 

Technical Specifications

Item # 21U638
Mfr. Model # 1893-2PK
UNSPSC #39101612
Catalog Page 503
Shipping Weight 0.008 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 1893
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 14
Bulb Primary Application Automotive
Watts 4.6
Bulb Type Miniature
Light Appearance 2700 to 2999K, Soft White
Light Distribution General
Bulb Amps 0.33mA
Average Bulb Life 7500 hr.
Lumens 25
Light Technology Incandescent
Light Color Clear
Max. Overall Bulb Length 1-3/16"
Light Bulb Dia. 1"
Shatter-Resistant No
Bulb Start Type Electronic
Bulb Housing Glass
Bulb Power Source Direct Wired
Indoor/Outdoor Usage Indoor Only
Rough Service No
Standards Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures No
High Output No
Replaces 1893
Bulb Manufacturers Warranty Length 1 yr.
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.