Check Availability
  • LUMAPRO 

    Trade Number 1850, 0.5 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 2FMG7
  • Mfr. Model # 2FMG7
Trade Number 1850, 0.5 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in automotive applications.
Show More Close
 

Technical Specifications

Item # 2FMG7
Mfr. Model # 2FMG7
UNSPSC #39101612
Catalog Page 505
Shipping Weight 0.06 lbs
Country of Origin China *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 1850
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 5
Bulb Primary Application Automotive
Watts 0.5
Bulb Type Miniature
Bulb Amps 90mA
Average Bulb Life 1500 hr.
Lumens 3
Light Technology Incandescent
Max. Overall Bulb Length 13/32"
Light Bulb Dia. 7/16"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.