Check Availability
  • LUMAPRO 

    Trade Number 1847, 0.3 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 2FMH9
  • Mfr. Model # 2FMH9
Trade Number 1847, 0.3 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in radio applications.
Show More Close
 

Technical Specifications

Item # 2FMH9
Mfr. Model # 2FMH9
UNSPSC #39101612
Catalog Page 505
Shipping Weight 0.05 lbs
Country of Origin China *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 1847
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 6.3
Bulb Primary Application Radio
Watts 0.3
Bulb Type Miniature
Bulb Amps 150mA
Average Bulb Life 5000 hr.
Lumens 4
Light Technology Incandescent
Light Color Clear
Max. Overall Bulb Length 1-3/16"
Light Bulb Dia. 7/16"
Bulb Housing Glass
Indoor/Outdoor Usage Indoor Only
Standards Meets 2012 Lighting Legislation Energy
For Enclosed Fixtures No
High Output No
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.